Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 82629MD 0.5 in. Drive 29pc Metric Deep Duo-Socket Set - 6 Pt.
Mfr # GRY-82629MD
Zoro # G603796659
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-82629MD
- Zoro # G603796659
- UPC # 838780001838
- Country of Origin China
- Category Socket Sets
Description
Features:.
- Set contains all deep length 6 point sockets in metric sizes, plus a 24 tooth quick release ratchet and two extensions. Metric sizes 10 mm to 36 mm.
- Drive Size - 1/2 in.
- Type - Metric Deep Duo-Socket Set.
- Quantity - 29 Pieces.
- Item weight - 20.35 lbs. .
- 26 Pieces Metric Deep Length - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm.
- Ratchet - 1/2 in. Precision Drive.
- Wobble Extensions - 3 in., 6 in. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE 14" X .250 X 1" - 20MM RESCUE/DEMOLITION (RESCUE-14)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AB08)
- DRILL AMERICA 1/16-1/4" Ratcheting T-Handle Tap Wrench (DWTD338R)
- BLACK & DECKER Guard, Lower (388432-00)
- GREY PNEUMATIC SKT SET 1/2" DR 10 PC 4" FRACTNL HEX DRV (GP1340H)
- GREY PNEUMATIC SKT SET 1/2" DR 22 PC FRACTIONAL DUO 6P (GP82622)
- GREY PNEUMATIC SKT SET #5 SPLINE 10 PIECE TRUCK WHEEL I (GP9260)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 6 PIECE HEX DRVR MET (GP8196MH)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004050001)
- Grey Pneumatic Socket Sets