Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 4040DT 1 in. Drive X 1.25 in. Extra-Deep Thin-Wall
Mfr # GRY-4040DT
Zoro # G004089749
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-4040DT
- Zoro # G004089749
- UPC # 729440475536
- Country of Origin China
- Category Socket Sets
Description
Features
- Made of high quality alloy steel (chrome-molybdenum).
- Engineered specifically for use with impact tools using the most up to date industrial specifications.
- Designed for servicing medium and heavy duty truck wheels.
- Tested to the highest specifications to deliver outstanding performance at the competitive cost.
- Grey Pneumatic sockets are designed for professional tool users. This socket features high torque ; drive. This limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas.
- Item Weight - 2.000 lbs.
- Size - 1 in. Drive x 1-1/4 in. Extra-Deep Thin-Wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (TOP))
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1-3/16 (C20698)
- HYDE JOINT KNIFE FLEX 10""W (02880)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X30, Form A, Handle Plastic, Black RAL 7021 (K0780.12081X30)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714M)
- GREY PNEUMATIC SKT SET 1/4" DRIVE 9 PC MAGNETIC IM (GP9709G)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 30-Piece (1/4-1 in.) (SHD91210)
- Grey Pneumatic Sockets & Ratchets