Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 3932F 0.75 in. Drive X 1 in. Hex Driver
Mfr # GRY-3932F
Zoro # G003904487
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-3932F
- Zoro # G003904487
- UPC # 729440474607
- Country of Origin China
- Category Hex Keys
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque drive: Increased strength, increased torque, easier access to tight areas, and reduced wear.
- 3⁄4 in.Drive.
- 1 in. Hex Driver.
- Drive End 1.73 in.
- Hex Depth 0.79 in.
- Length 3.94 in.
- Item Weight - 1.500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (424-1875-BN)
- HYDE Scraper, Stiff, 3", Brass (02420)
- KRAFT TOOL Magnesium Asphalt Lute Head, 30 (GG830-01)
- GREY PNEUMATIC SKT 1" DRIVE X 22MM HEX DRIVER IM (GP4922M)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- VIM PRODUCTS T27 Torx Bit, Satin Chrome 1/4 Square Drive Bit Holder (VIMPFS4T27)
- MIDWEST FASTENER 5mm Zinc Plated Steel Short Arm Hex Wrenches 6PK (62426)
- KLEIN TOOLS Metric T-Handle Hex Key, 8 mm Tip Size (JTH6M8BE)
- TENG TOOLS 36mm Individual Metric Hex/Allen Key Wrench w/Regular H (310536)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- Grey Pneumatic Hex Keys & Hex Key Sets