Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 3919M 0.75 in. Drive X 19 mm Hex Driver
Mfr # GRY-3919M
Zoro # G903904518
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-3919M
- Zoro # G903904518
- UPC # 729440474515
- Country of Origin China
- Category Hex Keys
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque drive: Increased strength, increased torque, easier access to tight areas, and reduced wear.
- 3⁄4 in. Drive.
- 19 mm Hex Driver.
- Drive End 1.73 in.
- Hex Depth 0.79 in.
- Length 3.94 in.
- Item Weight - 1.300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M6-1.00 (C65581)
- WIHA SoftFinish® 1/4" Stubby Bit Holder (28103)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 1-3/4" Dia., Plastic (GNH6-HEX5S3A---)
- STABILA Level, Shield, 16" (196-2K-36416)
- EAZYPOWER Hex Key Power Bit, 7/64" (73212/B)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- TEKTON 3/4 Inch Flat End Hex L-Key (KLX12750)
- BONDHUS Ball End L-Wrench 3/8 (BH15714)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25)
- Grey Pneumatic Wrenches