Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 3440DL 0.75 in. Drive X 1.25 in. Extra-Long
Mfr # GRY-3440DL
Zoro # G504047805
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-3440DL
- Zoro # G504047805
- UPC # 729440474089
- Country of Origin China
- Category Socket Sets
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque drive: Increased strength, increased torque, easier access to tight areas, and reduced wear.
- 6-Point.
- 3⁄4 in. Drive.
- 1-1/4 in. Extra Long.
- Drive End 1.73 in.
- Socket End 1.85 in.
- Bolt Clearance Depth 2.76 in.
- Hex Depth 1.57 in.
- Length 9.06 in.
- Item Weight - 3.200 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Coolant Through Set Screw, M10 x 1.5P (16083C-20)
- PFERD 10" Fitter's File, Cut Radial 1, Straight 2 - Handle Included (16058)
- GREY PNEUMATIC 3/8" Drive x 4mm Hex Driver 6" Length (19046M)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8126MD)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- KD TOOLS 1/4" to 3/8" Drive Metric, 10 pcs (80319)
- Grey Pneumatic Sockets & Ratchets