Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 3088R 0.75 in. Drive X 2.75 in. Standard
Mfr # GRY-3088R
Zoro # G604047873
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-3088R
- Zoro # G604047873
- UPC # 729440472641
- Country of Origin China
- Category Socket Sets
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque drive: Increased strength, easier access to tight areas, and reduced wear.
- 3/4 in. Drive.
- 6-Point.
- 2-3/4 in. Standard.
- Drive End 2.13 in.
- Socket End 3.78 in.
- Bolt Clearance Depth 2.17 in.
- Hex Depth 1.57 in.
- Length 3.15 in.
- Item Weight - 3.900 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper (49-16-U111)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 12In (MPS-12)
- MILWAUKEE TOOL 2" Dry Core Masonry Bit (48-17-0020)
- GENERAL TOOLS MAGNETIC PICKUP TOOL 27"" (759398)
- GREY PNEUMATIC SKT SET 3/8" DR 9PC MAGNETIC IM (GP1209G)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER METRIC I (GP1297MH)
- GREY PNEUMATIC $SKT SET 3/8" DR 12PT ST LNGTH IM (GP1202)
- GREY PNEUMATIC $SET 1/2"DR SKT STANDARD 19PC (GP1319)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA6)
- Grey Pneumatic Sockets & Ratchets