Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 3058D 0.75 in. Drive X 1-10.19 in. Deep
Mfr # GRY-3058D
Zoro # G204047877
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-3058D
- Zoro # G204047877
- UPC # 729440472306
- Country of Origin China
- Category Socket Sets
Description
Features
- Made of high quality alloy steel (chrome-molybdenum).
- Engineered specifically for use with impact tools using the most up to date industrial specifications.
- Tested to the highest specifications to deliver outstanding performance at the competitive cost.
- Grey Pneumatic sockets are designed for professional tool users. This socket features high torque; drive. This limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas.
- Item Weight - 2.400 lbs.
- Size - 3/4 in. Drive x 1-13/16 in. Deep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- IRWIN Bit Holder, 7/16", 1/4", 18" (4935656)
- OSG Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (520033212)
- MILWAUKEE TOOL Brush Holder Assembly (22-22-1325)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 5 PC WHEEL SERVICE IM (GP8040)
- GREY PNEUMATIC 1/4" Drive Metric, 14 pcs (9298HC)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- GREY PNEUMATIC SKT SET 1/4" DRIVE 9 PC MAGNETIC IM (GP9709G)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- Grey Pneumatic Socket Sets