Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 3041M 0.75 in. Drive X 41 mm Standard
Mfr # GRY-3041M
Zoro # G404047936
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-3041M
- Zoro # G404047936
- Country of Origin China
- Category Socket Sets
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque drive: Increased strength, easier access to tight areas, and reduced wear.
- 3/4 in. Drive.
- 6-Point.
- 41 mm Standard.
- Drive End 44 mm.
- Socket End 58 mm.
- Bolt Clearance Depth 37 mm.
- Hex Depth 27 mm.
- Length 62 mm.
- Item Weight - 1.400 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Shell End Mill Arbor Screw, 5/8-18 (Z1503)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55308)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- GREY PNEUMATIC SKT SET 1/4" DR 49 PC STD&DP FRACT&MET (GP9748)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC DEEP FRAT.UNIV.IM (GP1212UD)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- GREY PNEUMATIC $SET 1/2"DR SKT STANDARD 19PC (GP1319)
- PROTO 1/2" Drive SAE, 7 pcs (J5441-7)
- Grey Pneumatic Sockets & Ratchets