Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 2917M 0.5 in. Drive X 17 mm Hex Driver
Mfr # GRY-2917M
Zoro # G203928191
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2917M
- Zoro # G203928191
- UPC # 729440470388
- Country of Origin China
- Category Hex Keys
Description
Features
- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- One piece impact hex driver.
- Each impact socket features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
- Item Weight - 0.400 lbs.
- Size - 1/2 in. Drive x 17 mm Hex Driver.
- .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- RIDGID Chain Assembly (32605)
- WIHA ESD Precision ScrwdrvrSt, NmPcs7 (27589)
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 7 1/8 in L (J5441-17MXL)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHS)
- PROTO Metric L Key, 12 mm Tip Size, 4 51/64 in Long, 44 mm Short (J46324)
- BETA T-Handle Wrench w/Swivel, 10mm (009520010)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (15120)
- EKLIND HEX KEY T HNDL 6"" 8PC (56168)
- Grey Pneumatic Wrenches