Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 2916M 0.5 in. Drive X 16 mm Hex Driver
Mfr # GRY-2916M
Zoro # G303914766
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2916M
- Zoro # G303914766
- UPC # 729440470340
- Country of Origin China
- Category Hex Keys
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque in.drive: Increased strength, easier access to tight areas, and reduced wear.
- 1/2 in.Drive.
- Metric Hex Driver.
- 16 mm Hex Driver.
- Drive End 25 mm.
- Bolt Clearance Depth 51 mm.
- Hex Depth 25 mm.
- Length 75 mm.
- Item Weight - 0.400 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Arbor SDS Plus Pilot, HSS, 2 Adapter Nut (DHSARSDS)
- WIDIA Threading Insert, NT, (NTP2R)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- NEWPORT FASTENERS 1/16" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (250397-100)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- BETA Offset Key Wrench, T15 (000970715)
- BETA Metric Plain Hex Male Key, 14 mm Tip Size, 13 in Long, 7 in Short (951)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short, 4 PK (61814)
- Grey Pneumatic Wrenches