Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 2915M 0.5 in. Drive X 15 mm Hex Driver
Mfr # GRY-2915M
Zoro # G703904039
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2915M
- Zoro # G703904039
- UPC # 729440470272
- Country of Origin China
- Category Hex Keys
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque in.drive: Increased strength, easier access to tight areas, and reduced wear.
- 1/2 in. Drive.
- Metric Hex Driver.
- 15 mm Hex Driver.
- Drive End 25 mm.
- Bolt Clearance Depth 51 mm.
- Hex Depth 25 mm.
- Length 75 mm.
- Item Weight - 0.300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D614)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- DRILL AMERICA 7/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/16)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF098PF)
- URREA Metal case folding Metric from 3 mm to 10 mm hex keys (4973)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 7 1/2 in Long, 1 1/2 in Short (16622)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH6E11)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (15916)
- BONDHUS SAE Ball Hex Key, 7/64" Tip Size (3606)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- Grey Pneumatic Wrenches