Shop All Socket Extensions
Grey Pneumatic
Grey Pneumatic 2200 6 Pc. 0.5 Drive Impact Adapter And Extension Set
Mfr # GRY-2200
Zoro # G704005551
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Grey Pneumatic
- MFR # GRY-2200
- Zoro # G704005551
- UPC # 838780001050
- Country of Origin China
- Category Socket Extensions
Description
Grey Pneumatic 2200 1/2' in. Drive Impact Adapter & Extension Set.
Features:- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward section, resulting in increased strength.
- Packaged in a molded storage case.
- These sets feature high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance.
- Item Weight - 3.000 lbs.
- 2 Adapters - 1/2 in. Female x 3/8 in. Male and 1/2 in. Female x 3/4 in. Male.
- Universal Joint - 1/2 in. x 1/2 in.
- 3 Extensions - 3' in., 5 in. and 7 in.
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
- KLEIN TOOLS 1.951-Inch Knockout Die for 1-1/2-Inch Conduit (53858)
- HANSEN Socket Tray, 1/4 In Dr, Metric, Std/Deep (1402)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #10 (44280)
- HHIP 58 Piece Clamping Kit 7/16-T Slot With 3/8-16 Studs (3900-2112)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28100)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45355, 5.00" Length, Chrome plated (2024XD)
- GREY PNEUMATIC SKT 3/8" DR X 3" EXTENSION W/ FRICTION B (GP1143E)
- GREY PNEUMATIC SKT 1" DRIVE X 10" EXTENSION W/ LOCKING (GP4010EL)
- GREY PNEUMATIC Extension 1/2" Dr, 3" L, 1 Pieces (2243E)
- GREY PNEUMATIC SKT SET 1/2" DR 9 PC EXT TORX IM (GP1319ET)
- Grey Pneumatic Socket Extensions