Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 2120R 0.5 in. Drive X 0.63 in. Standard - 12 Point
Mfr # GRY-2120R
Zoro # G604048054
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2120R
- Zoro # G604048054
- UPC # 729440467784
- Country of Origin China
- Category Socket Sets
Description
Grey Pneumatic sockets are designed for professional tool users.
Features:- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket A High Torque drive - Increased strength, easier access to tight areas, and reduced wear.
- 1/2 in. Drive x 5/8 in. Standard - 12 Point.
- DriveEnd 0.94 in.
- Socket End 0.94 in.
- Bolt Clearance Depth 0.83 in.
- Hex Depth 0.47 in.
- Length 1.50 in.
- Item Weight - 0.100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT2)
- MITUTOYO Support Foot Set (12AAA216)
- PROTO Retaining Ring Pliers, 0.090 In Tip, 0 Deg (J394)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202SD)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 6" LENGTH METRIC HEX (GP1267MH)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- GREY PNEUMATIC SKT SET 1" DR 16PC FRECT 2-1/16" - 3" I (GP9016)
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- STEEL GRIP Stubby Socket Set 31 Pc (DR62422)
- Grey Pneumatic Sockets & Ratchets