Shop All Nut Driver Sets
Grey Pneumatic
Grey Pneumatic 2114S 0.5 in. Drive X M14 Triple Square Driver
Mfr # GRY-2114S
Zoro # G204048126
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2114S
- Zoro # G204048126
- Country of Origin China
- Category Nut Driver Sets
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- Impact Driver.
- Drive - 1/2 in.
- M14 Triple Square Driver.
- Drive End - 0.98 in.
- Socket End - 0.50 in.
- Bolt Clearance Depth - 1.22 in.
- Hex Depth - 0.64 in.
- Length - 2.17 in.
- Item Weight - 0.220 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 pc. Precision Screwdriver Set (48-22-2612)
- ARTU 3/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01323)
- GREENLEE Cam Retention Shaft, Wt 0.025 Lb (38463)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 1" 130-VT (26313)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- GREY PNEUMATIC SKT 1/2" DR X 21MM E.T.W. WHEEL/NUT PROT (GP2021MTP)
- GREY PNEUMATIC 3/8" DR 7 PC 6" LENGTH METRIC HEX DRIVER SET (1267MH)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- Grey Pneumatic Nut Driver Sets