Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 2060R 0.5 in. Drive X 1.88 in. Standard
Mfr # GRY-2060R
Zoro # G404048186
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2060R
- Zoro # G404048186
- UPC # 729440466862
- Country of Origin China
- Category Socket Sets
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 6-Point.
- Drive - 1/2 in.
- Standard - 1-7/8 in.
- Drive End - 1.73 in.
- Socket End - 2.66 in.
- Bolt Clearance Depth - 2.09 in.
- Hex Depth - 1.18 in.
- Length - 2.76 in.
- Item Weight - 1.500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6.5mm Rubber Flex Collet (3900-1782)
- BOJO TOOLS Flat-Gasket Scraper Tool (ATH-2-XNGL)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- WESTWARD Digital Caliper, 0-6 In, Oil Resistant (2ZA60)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 5 PC WHEEL SERVICE IM (GP8040)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- GREY PNEUMATIC $29-Pc 3/4" Deep Standard Skt Set (GP8029D)
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- POWERBUILT 1/4" Drive 36 Gear-To-Gear Rtcht (640508)
- Grey Pneumatic Socket Sets