Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 2052D 0.5 in. Drive X 1.63 in. Deep
Mfr # GRY-2052D
Zoro # G004048029
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2052D
- Zoro # G004048029
- UPC # 729440466770
- Country of Origin China
- Category Socket Sets
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 6-Point.
- Drive - 1/2 in.
- Deep - 1-5/8 in.
- Drive End - 1.73 in.
- Socket End - 2.30 in.
- Bolt Clearance Depth - 3.03 in.
- Hex Depth - 2.28 in.
- Length - 3.66 in.
- Item Weight - 1.600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-01)
- DYNABRADE Dynastraight Finishing Tool (13504)
- MITUTOYO Electronic Micrometer, 0 to 1", Friction (293-832-30)
- BOSCH Core Bit, 1-9/16 In (T3913SC)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- GREY PNEUMATIC SKT SET 3/8" DR 10PC UNIV MET SEMI DEEP (GP1210UMSD)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- DYNAMIC Tools 1/4" Drive 10 Piece 6 Point, Deep SAE Socket Set, 3/16" - 9/16" (D004001)
- Grey Pneumatic Sockets & Ratchets