Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 2034XD 0.5 in. Drive X 1.06 in. Extra-Deep
Mfr # GRY-2034XD
Zoro # G104089861
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2034XD
- Zoro # G104089861
- UPC # 729440466398
- Country of Origin China
- Category Socket Sets
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 6-Point.
- Drive - 1/2 in.
- Extra-Deep - 1-1/16 in.
- Drive End - 1.50 in.
- Socket End - 1.50 in.
- Bolt Clearance Depth - 4.33 in.
- Hex Depth - 0.94 in.
- Length - 5.00 in.
- Item Weight - 1.400 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Tape Measure (PGPRO5MV)
- BETA Offset Hex Key Wrench, Long, 12mm (000960920)
- CRAIN Crain Stand Up Carpet Cutter (78-265)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 1764 Bore, 31316 Overall Length, 1764 Shank Diamete (DEWCBR17/64)
- GREY PNEUMATIC 3/8" Drive Socket, 10 pcs (GP1210UM)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1512DM)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8026MD)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (355)
- Grey Pneumatic Sockets & Ratchets