Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 2032M 0.5 in. Drive X 32 mm Standard
Mfr # GRY-2032M
Zoro # G004047787
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2032M
- Zoro # G004047787
- UPC # 729440466190
- Country of Origin China
- Category Socket Sets
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket " High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 6-Point.
- Drive - 1/2 in.
- Standard - 32 mm.
- Drive End - 38 mm.
- Socket End - 44 mm.
- Bolt Clearance Depth - 23 mm.
- Hex Depth - 17 mm.
- Length - 40 mm.
- Item Weight - 0.600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 100Mm Diameter (MFG100)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- YG-1 TOOL CO Square End Mill, Double End, 1/8", HSS (54014)
- OLFA Snap-Off Utility Knife Utility, 6 in L (L-2)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM STANDARD - 12 POIN (GP2129M)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- URREA 3/4" Drive Metric, 15 pcs (55207)
- Grey Pneumatic Sockets & Ratchets