Grey Pneumatic

Grey Pneumatic 2017MTP 0.5 in. Drive X 17 mm E.T.W Wheel; Nut Protector


product price: $25.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features:
  • Grey Pneumatic sockets are designed for professional tool users.
  • Made of high quality alloy steel.
  • Engineered specifically for use with impact tools.
  • 6-Point
  • 1/2 in. Drive.
  • 17 mm Extra Thin Wall Wheel/Nut Protector.
  • These unique extra-thin wall impact sockets are for use on alloy wheels with decorative lug nuts.They feature protective (color-coded) plastic sleeves and internal plastic inserts to prevent damage to expensive alloy wheels and decorative lug nuts.
  • Use Only with 1⁄2 inch Drive Tools.
  • Do Not Use Reducing Adapters.
  • Drive End - 1.02 mm.
  • Socket End - 1.02 mm.
  • Bolt Clearance Depth - 1.75 mm.
  • Hex Depth - 0.63 mm.
  • Item Weight - 0.4 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.