Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 1906M 0.38 in. Drive X 6 mm Hex Driver
Mfr # GRY-1906M
Zoro # G203903921
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1906M
- Zoro # G203903921
- UPC # 729440463595
- Country of Origin China
- Category Hex Keys
Description
Features
- 3/8 in. Drive x 6 mm Hex Driver.
- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- One piece impact hex driver.
- Each impact socket features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas.
- Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (81488D2B144420)
- ILC Replacement For DEWALT, DCS371B (DCS371B)
- MILWAUKEE TOOL SHOCKWAVE 7/16” Insert Nutdriver Set (3 Pk) (49-66-4516)
- SUPER TOOL Counterbore, 3/8" D, Carbide Tipped (56403)
- VEGA Hex Ball L-Key (Long), 1/16 (HB0464L)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- EKLIND Metric Plain Ball Hex Key, 2 mm Tip Size, 3 29/32 in Long, 39/64 in Short (19704)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- TEKTON 2 mm Ball End Hex L-Key (KLX82020)
- VEGA Hex Ball L-Key (Long), 1/8 (HB0864L)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- Grey Pneumatic Hex Keys