Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 1905M 0.38 in. Drive X 5 mm Hex Driver
Mfr # GRY-1905M
Zoro # G103903946
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1905M
- Zoro # G103903946
- UPC # 664635463533
- Country of Origin China
- Category Hex Keys
Description
Features
- 3/8 in. Drive x 5 mm Hex Driver.
- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- One piece impact hex driver.
- Each impact socket features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas.
- Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Metric Short Combination Wrench 8 mm - 12 Point (J1208MESB)
- PROTO 3/8 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J77276P)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 6" Ext Anvil (W9691-K4E)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- BETA Metric Plain Hex Male Key, 2.5 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (16508)
- EKLIND Eklind Tool Key Hex Set 8Pc Sae T-Hdl Stl 53198 (6711600)
- WESTWARD Metric Plain Ball Hex Key, 5 mm Tip Size, 4 37/64 in Long, 5 mm Short, 10 PK (40WY97)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (15634)
- Grey Pneumatic Hex Keys