Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 1726M 0.5 in. Drive 26 Pc. Standard Length Metric Set - 12 Point
Mfr # GRY-1726M
Zoro # G904005498
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1726M
- Zoro # G904005498
- UPC # 838780001500
- Country of Origin China
- Category Socket Sets
Description
Features
- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- Packaged in a molded storage case.
- The impact socket set features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas.
- Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
- Item Weight - 9.76 lbs.
- Set contains the following sizes: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, and 36 mm in standard length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive Hex Bit Socket Set, SAE, Metric, 24 pcs (SHB92301)
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X45)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC DEEP FRAT.UNIV.IM (GP1212UD)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8370)
- GREY PNEUMATIC 1/2" Drive Fractional Socket Set, 19 pcs (1719D)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- GREY PNEUMATIC SKT SET 1/4" DR 12 PC MAG MERTIC IM (GP9712MG)
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54110)
- Grey Pneumatic Socket Sets