Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 1500DW 0.5 in. Drive 12 Piece Extra-Thin Wall Set
Mfr # GRY-1500DW
Zoro # G304064798
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Driver Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1500DW
- Zoro # G304064798
- UPC # 838780000459
- Country of Origin China
- Category Socket Sets
Dimensions
Driver Size | 1/2" |
Details
System of Measurement | Inch |
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket A High Torque drive: Increased strength, easier access to tight areas, and reduced wear.
- 1⁄2 in. Drive.
- Set contains 6-Point extra-thin wall deep sizes 3/4 in. to 1-1/16 in. and 17 mm to 23 mm plus two flip sockets 3/4 in. x 13/16 in. and 19 mm x 21 mm.
- The extra-thin wall design allows easy access to recessed wheel nuts where space is limited. Due to the extra-thin wall design, they should only be used on wheel nuts where limited torque is applied.
- For use only with 1/2 in. drive tools. Do not use reducing adapters.
- 5 Pieces Fractional Thin Wall: 3/4 in., 13/16 in., 7/8 in., 1 in., 1-1/16 in.
- 5 Pieces Metric Thin Wall: 17 mm, 19 mm, 21 mm, 22 mm, 23 mm.
- Extra Thin Wall Flip Sockets: 3/4 in. x 13/16 in., 19 mm x 21 mm.
- Item Weight - 7.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- LISLE Socket Holder, Magnetic, 1/4" D, F/26 (40130)
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- HHIP 10 Piece Medium Coarse Diamond Needle File Set (3000-0062)
- GREY PNEUMATIC 1/2" Drive Fractional Univ Socket Set, 14 pcs (1314UD)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202D)
- GREY PNEUMATIC 1/4" Drive Metric, 14 pcs (9298HC)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22800)
- Grey Pneumatic Sockets & Ratchets