Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 1412HA 0.25 in. Hex X 0.5 in. Square Adapter With Ball Retainer
Mfr # GRY-1412HA
Zoro # G303968851
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1412HA
- Zoro # G303968851
- UPC # 838780002026
- Country of Origin China
- Category Hex Keys
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket A High Torque in. drive: Increased strength, easier access to tight areas, and reduced wear.
- 1⁄4 in. Hex.
- 1/2 in. Square Adapter w/ball retainer.
- Length 2 in.
- All adapters feature a spring loaded friction ball retainer and are packaged in hanging blister packs for easy display.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Clevis to Male Threaded Handle Adapter (CC337)
- TE-CO Forged Finger-Tip Clamp, 8 in. (33932)
- STARBORN Smart-Bit #7 Trimhead Tl (BDA140)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1231)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 2 27/64 in Short (15534)
- WIHA SAE L-Shape Hex Key, 3/16" Tip Size (36959)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short (WH-32MM)
- NEWPORT FASTENERS 5/32" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (841949-100)
- EKLIND HEX KEY PWR TBALL7/32""9"" (61814)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (15203)
- Grey Pneumatic Wrenches