Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 1398H 0.5 in. Drive 10 Piece Hex Driver Set
Mfr # GRY-1398H
Zoro # G903968817
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1398H
- Zoro # G903968817
- UPC # 838780000343
- Country of Origin China
- Category Hex Keys
Description
These sets feature high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
Features- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward section, resulting in increased strength.
- Packaged in a molded storage case.
- Item Weight - 2.9 lbs.
- Set Includes: 1/4 in., 9/32 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in. and 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locating Pin With Ball-End C=5, Form:C Tool Steel, Flattened (K0350.052)
- HOUGEN Rubber Collet fits 1/4 in. 1/2 in. Taps (02496)
- WELLER Crescent 11/16 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS57N)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (15107)
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK (40WY76)
- GRAY TOOLS 7/64" S2 T-handle Hex Key, 1000V Insulated (68607-I)
- BONDHUS Hex T-Handle 3.0Mm (16456)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (16606)
- LISLE HEX KEY LONG ARM SET (LI42500)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15020)
- Grey Pneumatic Hex Keys & Hex Key Sets