Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 1297MH 0.38 in. Drive 7 Piece Hex Driver Metric Set
Mfr # GRY-1297MH
Zoro # G403968805
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1297MH
- Zoro # G403968805
- UPC # 838780000213
- Country of Origin China
- Category Hex Keys
Description
Features
- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- One piece impact hex drivers.
- Each impact socket features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket.
- It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas.
- Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
- Packaged in a molded storage case.
- Item Weight - 1.5 lbs.
- Set includes sizes - 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm and 12 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS U-Notch Trowel, 1/16" x 1/32" x 1/32 (ST405PF)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard SAE Mechanics Tool Set (80556)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4SA)
- RIDGID Cutter Wheel (74730)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15015)
- PROTO SAE L Key, 7/32" Tip Size, 3 in Long, 1 in Short (J46114)
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (16218)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short (54925)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- Grey Pneumatic Hex Keys & Hex Key Sets