Shop All Electric Impact Wrenches
Grey Pneumatic
Grey Pneumatic 1213D 0.38 in. Dr; 6Pt; Sae Deep Impact Set; 12Pc
Mfr # GRY-1213D
Zoro # G604150672
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1213D
- Zoro # G604150672
- UPC # 838780000022
- Country of Origin China
- Category Electric Impact Wrenches
Description
Features
- Made from high quality alloy steel (chrome-molybdenum).
- Transfers the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- Allows up to 20% more torque to be applied than on standard impact sockets.
- The shift in pressure allows us to reduce the socket wall thickness, increasing access to tight areas.
- Molded Storage Case.
- Item Weight - 3 lbs.
- Sizes: 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in., 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23479)
- EPPINGER R78833B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX, CC (7.073.358)
- DRILL AMERICA 1/2" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/2)
- MORSE Band Saw Blade, 8 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-8' 10-1/2)
- MAKITA 1/2" Impact Wrench, Pin Detent (6953)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2867-20, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- Grey Pneumatic Power Fastening Tools