Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 1212U 0.38 in. Drive 12 Pc. 6 Pt. Standard Length Frac. Univ. Set
Mfr # GRY-1212U
Zoro # G804069613
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1212U
- Zoro # G804069613
- UPC # 838780001289
- Country of Origin China
- Category Socket Sets
Description
Features
- Made from high quality alloy steel (chrome-molybdenum). Thorough and exact heat treatment ensures the correct balance of strength and durability.
- Increased Strength - Transfers the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- Designed for professional tool users. Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Reduces Wear - Our impact sockets grip the fastener across a broader contact area, reducing the chance of rounding off fasteners.
- Easier Access to Tight Areas - The shift in pressure allows us to reduce the socket wall thickness, increasing access to tight areas.
- Tested to the highest specifications to deliver outstanding performance at the most competitive cost.
- Increased Torque - Allows up to 20% more torque to be applied than on standard impact sockets.
- Universal joint sockets: 5/16 in. - 1 in.
- Molded Case.
- Item Weight - 4.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, SAE, 15 pcs (J72106)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5102)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- KANT-TWIST Cantilever Clamp, Steel, 2-1/2" D Throat (K045TPDW)
- GREY PNEUMATIC SKT SET 1/4" DR 14 SURFACE METRIC IM (GP9712UM)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- GREY PNEUMATIC 1/2" Drive Metric, 9 pcs (1499UMH)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 5 PC WHEEL SERVICE IM (GP8040)
- GREY PNEUMATIC 1/2"DR 12PT MET UNIVERSAL SET (1713UM)
- KO-KEN Socket set 8BA-0BA 6 Point 150mm 9 pieces 1/4 Sq. Drive (RS2400W/9-BA)
- Grey Pneumatic Sockets & Ratchets