Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 1113M 0.38 in. Drive X 13 mm 12 Point Standard
Mfr # GRY-1113M
Zoro # G804047727
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1113M
- Zoro # G804047727
- UPC # 729440462222
- Country of Origin China
- Category Socket Sets
Description
Features :
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 12-Point.
- 3/8 in. Drive.
- 13mm Standard.
- Drive End 19mm.
- Socket End 19mm.
- Bolt Clearance Depth 18mm.
- Hex Depth 9mm.
- Length 30mm.
- Item Weight - 0. 100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4CS-6)
- MILWAUKEE TOOL Selfeed Bit 2-9/16" (48-25-2562)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red) (OSR12115)
- GREY PNEUMATIC SKT SET 1/4" DR 12 PC MAG MERTIC IM (GP9712MG)
- GREY PNEUMATIC SKT SET 1/2" DR 22 PC FRACTIONAL DUO 6P (GP82622)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8370)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- PROTO 1/4 in Drive Socket Set Metric, SAE 24 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47324AS)
- Grey Pneumatic Socket Sets