Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 1017MD 0.38 in. Drive X 17 mm Deep
Mfr # GRY-1017MD
Zoro # G804047758
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1017MD
- Zoro # G804047758
- UPC # 729440460976
- Country of Origin China
- Category Socket Sets
Description
Features :
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 6-Point.
- 3/8 in. Drive.
- 17mm Deep.
- Drive End 24mm.
- Socket End 24mm.
- Bolt Clearance Depth 53mm.
- Hex Depth 24mm.
- Length 65mm.
- Item Weight - 0. 300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Ton Dbl Locking Ratchet Style Jack Stands, 12 (OME32128)
- MILWAUKEE TOOL EXACT 1-1/4" Punch (49-16-2667)
- LENOX RECIP BLD 6"" BIMETAL 10T (20561S610R)
- STANLEY Hacksaw, 15-3/8 In., Bi Material (STHT20140)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER METRIC I (GP1297MH)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- GREY PNEUMATIC 1" Drive Metric, 10 pcs (9153)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- POWERBUILT 8Pc 1/4" & 3/8" Drive Metric Zeon Socket Set (941322)
- Grey Pneumatic Socket Sets