Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 1016M 0.38 in. Drive X 16 mm Standard
Mfr # GRY-1016M
Zoro # G704047704
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1016M
- Zoro # G704047704
- UPC # 729440460860
- Country of Origin China
- Category Socket Sets
Description
This impact, deep length socket features high torque drive, which limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
Features :- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- Type - 16mm Standard.
- Item Weight - 0. 100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- OSG Spiral Point Tap Plug, 3 Flutes (2531601)
- BETA Wrench w/High Torque Handle, 1/8" (000960671)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- GREY PNEUMATIC SKT SET 1/4" DR 14 SURFACE METRIC IM (GP9712UM)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213M)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- GEDORE 1/2" Drive, Socket Set Metric, 15 pcs (D 19 L-015)
- Grey Pneumatic Sockets & Ratchets