Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 1014M 0.38 in. Drive X 14 mm Standard
Mfr # GRY-1014M
Zoro # G304047685
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1014M
- Zoro # G304047685
- UPC # 729440460686
- Country of Origin China
- Category Socket Sets
Description
Features :
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 6-Point.
- 3/8 in. Drive.
- 14mm Standard.
- Drive End 20mm.
- Socket End 20mm.
- Bolt Clearance Depth 17. 5mm.
- Hex Depth 11mm.
- Length 30mm.
- Item Weight - 0. 100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 5" Multi-Purpose Vise (BV-MPV5)
- STAHLWILLE TOOLS PowerGRIP plier wrench L.192 mm max.jaw opening 36 mm head chrome plated handles dip-coated (65735180)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62095)
- DASCO PRO Pry Bar Set, Small, 3 Pcs (91)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- GREY PNEUMATIC $29-Pc 3/4" Deep Standard Skt Set (GP8029D)
- PROTO 1/4 in Drive Socket Set SAE 15 Pieces 3/16 in to 9/16 in , Chrome (J47115AS)
- Grey Pneumatic Sockets & Ratchets