Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 1010R 0.38 in. Drive X 0.31 in. Standard
Mfr # GRY-1010R
Zoro # G404047530
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1010R
- Zoro # G404047530
- Country of Origin China
- Category Socket Sets
Description
Features :
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket "High Torque" drive - Increased strength, easier access to tight areas, and reduced wear.
- 6-Point.
- 3/8 in. Drive.
- 5/16 in. Standard.
- Drive End 0. 75 in.
- Socket End 0. 49 in.
- Bolt Clearance Depth. 69 in.
- Hex Depth 0. 31 in.
- Length 1. 18 in.
- Item Weight - 0. 080 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, For Tool 16-23 Lb, No Lock (BG-20)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty (2705P1)
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- GREY PNEUMATIC 3/8" Drive Metric, 7 pcs (1297MH)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213M)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- GEARWRENCH 1/4 in, 3/8 in Drive Socket Set Metric, SAE 46 Pieces 5/32 in to 3/4 in , Chrome (8946)
- Grey Pneumatic Socket Sets