Shop All Socket Extensions
Grey Pneumatic
External Torx Set 3/8" Dr, 9 Pieces
Mfr # 1219ET
Zoro # G5289387
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- Number of Pieces 9
- Impact Rated No
- Product Type External Torx Set,3/8"D,9pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1219ET
- Zoro # G5289387
- UPC # 838780000169
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
Number of Pieces | 9 |
Item | External Torx Set |
Impact Rated | No |
Product Type | External Torx Set,3/8"D,9pcs. |
Description
External Torx Set,3/8 In.D,9pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUY2)
- INSIZE Thread Plug Gage, Thread Size M5x0.80 (4130-5)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- GREY PNEUMATIC 1/2 Drive X 33Mm Extra Deep (2033XMD)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 16mm, 127mm Length, Chrome plated (2016XMD)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 24mm, 127mm Length, Chrome plated (2024XMD)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EB)
- KO-KEN Extension Bar 250mm 1/2 Sq. Drive (4760-250)
- Grey Pneumatic Socket Extensions