Shop All Socket Extensions
Grey Pneumatic
Extension 3/8" Dr, 3" L, 1 Pieces
Mfr # 1143E
Zoro # G5289457
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 3"
- Material Chrome-Molybdenum Alloy Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1143E
- Zoro # G5289457
- UPC # 729440463182
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Material | Chrome-Molybdenum Alloy Steel |
Number of Pieces | 1 |
Item | Extension |
Description
Extension,3/8 In.Dx3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Drill and Tap Bit, RH, Plug, #10x32, HSS (007518AS)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48220)
- GEARWRENCH 1/2" Drive Mechanics Tool Set SAE 33 Pieces 7/16" to 1-1/2" , Chorme (80715)
- KO-KEN Socket 36mm 12 Point 28mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4405M-36DU)
- GREY PNEUMATIC Locking Extension Set 1/2" Dr, 3"; 7"; 12" L, 3 Pieces (2203QL)
- GREY PNEUMATIC Extension 3/8" Dr, 6" L, 1 Pieces (1146E)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- GREY PNEUMATIC Deep Socket 1" Drive x 1-1/2", 4.25" Length, Chrome plated (4048DT)
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ LOCKING P (GP4003EL)
- GREY PNEUMATIC Extension 1/2" Dr, 7" L, 1 Pieces (2247E)
- GREY PNEUMATIC Drive Socket 3/4" Dr, 9.06" L (3440DL)
- Grey Pneumatic Socket Extensions