Shop All Socket Extensions
Grey Pneumatic
Extension 3/8" Dr, 12" L, 1 Pieces
Mfr # 1152E
Zoro # G5289448
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 12"
- Number of Pieces 1
- Material Chrome-Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1152E
- Zoro # G5289448
- UPC # 729440463335
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 12" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Chrome-Molybdenum Alloy Steel |
Item | Extension |
Description
Extension,3/8 In.Dx12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (2885300)
- CAPRI TOOLS 3/8 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-3258)
- KLEIN TOOLS Replacement Head for 30-Inch Bolt Cutter (63831)
- IRWIN Locking Sheet Metal Clamp, 9", 3/8" Cap. (251)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007EL)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 24mm, 127mm Length, Chrome plated (2024XMD)
- GREY PNEUMATIC Extension 1" Dr, 13" L, 1 Pieces (4013E)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- GREY PNEUMATIC SKT 1" DRIVE X 13" EXTENSION W/ PIN HOLE (GP4013E)
- PERFORMANCE TOOL 1/2 In Dr. 3 In Extension Bar, W32143 (W32143)
- Grey Pneumatic Socket Extensions