Shop All Socket Extensions
Grey Pneumatic
Extension 3/4" Dr, 13" L, 1 Pieces
Mfr # 3013EB
Zoro # G5289481
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 13"
- Material Chrome-Molybdenum Alloy Steel
- Size 1.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3013EB
- Zoro # G5289481
- UPC # 729440470814
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 13" |
Size | 1.73" |
Details
SAE or Metric | SAE |
Item | Extension |
Material | Chrome-Molybdenum Alloy Steel |
Number of Pieces | 1 |
Description
Extension,3/4D 13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CD-920 Crimp Die, No.6 AWG Cu (CD-920-6)
- WILLIAMS Set-Up Wedge, 6in. (WG-6)
- SUNEX ® 1/2 in. Drive 1 in. Jumbo Crowfoot Wrench (97732A)
- MILWAUKEE TOOL Carbide 5T 9L 1PK, 9" 5T Blades (5PK) (48-00-5226,48-00-5036)
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ LOCKING P (GP4003EL)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 21mm, 3.07" Length, Chrome plated (2021MDT)
- GREY PNEUMATIC External Torx Set 3/8" Dr, 9 Pieces (1219ET)
- GREY PNEUMATIC Impact Set 1/2" Dr, 12 Pieces (1500DW)
- STAHLWILLE TOOLS 10 mm (3/8") Extension L.240 mm d.17 mm (12010003)
- Grey Pneumatic Socket Extensions