Shop All Socket Extensions
Grey Pneumatic
Extension 1/2" Dr, 10" L, 1 Pieces
Mfr # 2210E
Zoro # G5289551
$26.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 10"
- Material Chrome-Molybdenum Alloy Steel
- Size 0.98"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2210E
- Zoro # G5289551
- UPC # 729440468750
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 10" |
Size | 0.98" |
Details
SAE or Metric | SAE |
Item | Extension |
Material | Chrome-Molybdenum Alloy Steel |
Number of Pieces | 1 |
Description
Extension,1/2 In.Dx10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L (J47701/4)
- NAVAC BreakFree Power Tube Bender Kit, 118 Max OD (NTB7L)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- DRILL AMERICA 11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0687)
- GREY PNEUMATIC Extension 3/4" Dr, 10" L, 1 Pieces (3010EB)
- GREY PNEUMATIC Extension 1" Dr, 10" L, 1 Pieces (4010EL)
- GREY PNEUMATIC Impact Set 1/2" Dr, 12 Pieces (1500DW)
- GREY PNEUMATIC Extension 3/8" Dr, 3" L, 1 Pieces (1143E)
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ PIN HOLE (GP4003E)
- GREY PNEUMATIC Locking Extension Set 1/2" Dr, 3"; 7"; 12" L, 3 Pieces (2203QL)
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV68)
- Grey Pneumatic Socket Extensions