Shop All Socket Extensions
Grey Pneumatic
Extension 1" Dr, 10" L, 1 Pieces
Mfr # 4010EL
Zoro # G5289667
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 10"
- Size 2.13"
- Material Chrome-Molybdenum Alloy Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4010EL
- Zoro # G5289667
- UPC # 729440474775
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1" |
Overall Length | 10" |
Size | 2.13" |
Details
SAE or Metric | SAE |
Item | Extension |
Material | Chrome-Molybdenum Alloy Steel |
Number of Pieces | 1 |
Description
Extension,1 In.D 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57406)
- ILC Replacement for Milwaukee 48-11-0100 Battery (48-11-0100)
- MAKITA Dust Bag, LS1030 (122351-2)
- GREY PNEUMATIC Extension 3/4" Dr, 10" L, 1 Pieces (3010EB)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EL)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003EL)
- GREY PNEUMATIC Locking Extension Set 1/4" Dr, 3"; 6"; 12" L, 3 Pieces (9703QL)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EL)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (KTI-23020)
- Grey Pneumatic Socket Extensions