Shop All Socket Extensions
Grey Pneumatic
Drive Socket 3/4" Dr, 9.06" L
Mfr # 3440DL
Zoro # G5273908
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/4"
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Overall Length 9.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3440DL
- Zoro # G5273908
- UPC # 729440474089
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 9.06" |
Size | 1-1/4" |
Details
Socket Type | Extra Long |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Output Type | 6 pt. |
Tether Capable | Not Tether Capable |
Drive Type | Hex |
Item | Drive Socket |
Description
Socket,3/4 In.Dx1-1/4 In.Extra-L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Chisel, 1/4 x 3-1/2 In, Blue (M44414N)
- DORIAN Turning Toolholder, DNMG, MDJNR16-4D, RH (73310150332)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- HYDE Putty Knife, Flexible, 6", Carbon Steel (02870)
- GREY PNEUMATIC Extension 1/4" Dr, 6" L, 1 Pieces (946E)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28100)
- GREY PNEUMATIC SKT 1" DRIVE X 10" EXTENSION W/ LOCKING (GP4010EL)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- GREY PNEUMATIC Extension 1/4" Dr, 2" L, 1 Pieces (942E)
- GREY PNEUMATIC Extension 3/8" Dr, 6" L, 1 Pieces (1146E)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 21mm, 3.07" Length, Chrome plated (2021MDT)
- Grey Pneumatic Sockets & Ratchets