Shop All Universal Sockets
Grey Pneumatic
DEEP UNIVERSAL 1/4" DR 10MM
Mfr # GP910UMD
Zoro # G502119801
product price: $16.58
/ea
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 63mm
- Features All GP Impact Sockets feature the GP High Torque Drive. Increased Strength. Increased Torque, Easier Access to Tight Areas, increasing access to tight areas. Reduced Wear. All GP Sockets feature extra-large size markings for quick identification.
- Application Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry; Packaging Type Poly Bag with Barcode
- Body Dia 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP910UMD
- Zoro # G502119801
- UPC # 729440494964
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 63mm |
Details
Features | All GP Impact Sockets feature the GP High Torque Drive. Increased Strength. Increased Torque, Easier Access to Tight Areas, increasing access to tight areas. Reduced Wear. All GP Sockets feature extra-large size markings for quick identification. |
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry; Packaging Type Poly Bag with Barcode |
Body Dia | 15mm |
Type | High Torque |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Magnetic, Nut Driver Set, 3pcs. (A-97265)
- DRILL AMERICA m20x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-20X1.25)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8070)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/16" STANDARD UNIVER (GP2034U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- GREY PNEUMATIC SKT 1/2" DR X 21MM DEEP UNIVERSAL IM (GP2021UMD)
- KO-KEN Universal Socket TORX E12 58mm 3/8 Sq. Drive (13440T-E12)
- Grey Pneumatic Universal Sockets