Shop All Cable Protectors
Grey Pneumatic
BUSHING SPLITTER 7" LONG
Mfr # GPCH818
Zoro # G302117908
product price: $17.64
/ea
$17.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GPCH818
- Zoro # G302117908
- UPC # 838780007328
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Length | 7" |
Details
Item | BUSHING SPLITTER |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BGE)
- HONEYWELL Toggle Switch (OFF)-None-ON SPST 10A @ 277V Screw Terminals (1TL1-4)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Brown (CC-PL-SM-5-BN)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 12 ft. (SCY412)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 7/16" W (SR-WG-050-5-WT)
- HELI-TUBE 1/2 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/2 UR-25)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 4" W (SR-WG-400-3-WT)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- Grey Pneumatic Cable Protectors