Shop All Screwdriver Bits
Grey Pneumatic
BITSOC 6MM X 19MM 1/2D IMP HEX BLK
Mfr # 1343MH
Zoro # G5291216
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Material Chrome Molybdenum Alloy Steel
- Number of Points 6
- Overall Length 100mm
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1343MH
- Zoro # G5291216
- UPC # 838780001432
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 100mm |
Drive Size | 1/2" |
Size | 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Details
Bit Style | Hex |
Material | Chrome Molybdenum Alloy Steel |
Number of Points | 6 |
Socket Type | Extended Length Impact |
Finish | Chrome plated |
Item | Hex Bit,Black Socket,6mmx19mm,1/2"D |
Includes | (13) 1/2 Drive - 4 Length - Metric Hex Driver Set |
SAE or Metric | Metric |
Description
Hex Bit,Black Socket,6mmx19mm,1/2 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- MOODY TOOL Slotted Adapter Set, 8 Pc (58-0265)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F841)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 12mm, 7/8" (SZ-7-12MM)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- URREA Ph #2 1/4X 3/4" Heavy-duty 1/4” hex power drive Phillips® bits (12020X)
- VEGA Phillips 3 Power Bit x 2" Bull Nose (150P3A-2)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- VEGA Torq-Set 10 Insert Bit x 1-1/4" - 5/16 H (232TS10I)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF6TX25IR)
- Grey Pneumatic Screwdrivers and Nutdrivers