Shop All Rotary Hammer Accessories
Grey Pneumatic
AIR CHISEL/PANEL CUTTER
Mfr # CH110
Zoro # G5291268
original price:
$15.35
5% off
new price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Overall Length 7 in
- Cutting Direction Right Hand
- Finish - Machining Black Oxide
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # CH110
- Zoro # G5291268
- UPC # 838780007069
- Country of Origin Taiwan, Province of China
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 7 in |
Shank Diameter | 25/64 in |
Details
Item | Air Chisel/Panel Cutter |
Impact Rated | No |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Chisel Type | Panel Chisel |
Shank Type - Machining | Straight |
Primary Material Application | Concrete, Masonry |
Description
Air Chisel/Panel Cutter, Chisel Type Panel Chisel, Shank Type - Machining Straight, Shank Diameter 25/64 in, Overall Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 17/64 in. (88217)
- LENOX Hole Saw (LXAH3412)
- NEVERMEASURE DISTANCE MEASURER 8X22"" (NM03)
- WILLIAMS 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10726)
- GREY PNEUMATIC 1-1/2" FLAT CHISEL 7" LONG (CH103)
- GREY PNEUMATIC 5/8" Flat Chisel 7" Long (CH101)
- GREY PNEUMATIC 10PC GENERAL SERVICE CHISEL SET .401 SHANK (CS110)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- GREY PNEUMATIC 3/4" FLAT CHISEL 18" LONG (CH105)
- GREY PNEUMATIC 11" CHISEL (CH104)
- DEWALT SDS ROTARY HAMMER DUST BOX EVACUATOR (DWH079D)
- Grey Pneumatic Rotary Hammer Accessories