Shop All Air Hammers
Grey Pneumatic
.498 Pneumatic Hammer Spring Retainer - CP
Mfr # CH898
Zoro # G5287689
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.498 in
- For Use With Pneumatic 0.498 in Hammer Models
- Retainer Style Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # CH898
- Zoro # G5287689
- UPC # 838780007434
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size | 0.498 in |
Details
Item | Pneumatic Hammer Spring Retainer |
For Use With | Pneumatic 0.498 in Hammer Models |
Retainer Style | Quick Change |
Description
Pneumatic Hammer Spring Retainer, Retainer Style Quick Change, Shank Size 0.498 in, For Use With Pneumatic 0.498 in Hammer Models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 25/32 in L (J4990-5MST)
- DRILLCO 1", High Sp Fl 1/2" SH NITRO Construction Reamer (428N164)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2500 RPM, 57 nm, 1 hp, (SSD10P25P)
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER (CH1003)
- GREY PNEUMATIC 1" DIAMETER HAMMER 7" LENGTH (CH117-7)
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- GREY PNEUMATIC 1-1/4" Diameter Hammer (CH817)
- SP AIR Air Hammer, 10.2 mm Chisel Shank, 3000 bpm (SP-1410)
- CHICAGO PNEUMATIC CP 4132 Chipping Hammer (9245999800)
- CHICAGO PNEUMATIC HD Pistol Grip Air Hammer .498 shank (CP717)
- Grey Pneumatic Air Hammers