Shop All Universal Joints
Grey Pneumatic
3/8"DR X 3/8" UNIV JNT
Mfr # 1129UJ
Zoro # G5268125
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.97"
- SAE or Metric SAE
- Finish Chrome plated
- Material Chrome Molybdenum Alloy Steel
- Socket Type Universal Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1129UJ
- Zoro # G5268125
- UPC # 729440462987
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Dimensions
Overall Length | 1.97" |
Size | 3/8 |
Drive Size | 3/8" |
Details
Item | Universal Joint,3/8"Dx3/8" |
SAE or Metric | SAE |
Finish | Chrome plated |
Material | Chrome Molybdenum Alloy Steel |
Socket Type | Universal Impact |
Tether Ready | No |
Description
Universal Joint,3/8 In.Dx3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD 3/8" x 25 ft PVC Air Hose 300 psi Blue (PA117701AV)
- NACHI 22300 Spherical Roller Bearing, 22328EW33KC3 (22328EW33KC3)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS202)
- DAYTON DC Gearmotor, 660.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 90V DC Voltage (2H590)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ LOCKING PIN (GRE2229UJL)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ FRICTION BALL (2229UJ)
- GREY PNEUMATIC 1" Drive Heavy Duty Universal Joint w/pin Hole (4006HUJ)
- GREY PNEUMATIC 3/8" DR THIN WALL UNIV JOINT W/ BALL RETAINER (1129TUJ)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- Grey Pneumatic Universal Joints