Shop All Pipe Test Plugs
Grey Pneumatic
3/8"DR 11PC PIPE PLUG
Mfr # 1211P
Zoro # G5287740
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Diameter 3/8"
- Min. Dia. 3/16"
- Type Pipe Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1211P
- Zoro # G5287740
- UPC # 838780002132
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3/8" |
Min. Dia. | 3/16" |
Details
Type | Pipe Plug |
Item | Pipe Plug,3/8"D,11pcs. |
Description
Pipe Plug,3/8 In.D,11pcs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- PENTAIR ECP5-20BB, 255494-43 WATER FILTER (ECP5-20BB)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- KOHLER Alteo Wall-Mount Diverter Bath Spout (45131-CP)
- GREY PNEUMATIC 1/2"DR 8PC PIPE PLUG (1308P)
- THRIFCO PLUMBING P-0021 4 Inch Slip-On Test Cap, Orange (6722723)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- MEC Test Adapter 3/4 in. FNPT with 0-30 psi Gauge (MEJ610/30)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- Grey Pneumatic Plumbing Accessories