Shop All Nut Driver Sets
Grey Pneumatic
3/8" Drive x 4mm Hex Driver 6" Length
Mfr # 19046M
Zoro # G7046477
product price: $18.93
/ea
$18.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 19046M
- Zoro # G7046477
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 1 |
Tip Style | Hex |
Item | Drive 3/8"X4mm Hex Driver 6" Length |
Description
Drive 3/8 In.X4mm Hex Driver 6 In. Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (42428)
- HHIP 4 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4408)
- PERFORMANCE TOOL 52-Pc 1/4, 3/8 & 1/2 In Dr. Socket Set Tool Set, W1172 (W1172)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.01mm-9.99mm (102300300)
- GREY PNEUMATIC SKT 1/2" DR X 21MM E.T.W. WHEEL/NUT PROT (GP2021MTP)
- GREY PNEUMATIC 3/8" DR 7 PC 6" LENGTH METRIC HEX DRIVER SET (1267MH)
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- WIHA Nut Driver, 8.0mm, Solid, Ergo, Ins, 5 in. (32221)
- Grey Pneumatic Nut Driver Sets