Shop All Universal Socket Sets
Grey Pneumatic
3/8" Drive Standard Length Universal Set, SAE, 12 pcs
Mfr # 1612U
Zoro # G5269400
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Number of Pieces 12
- Overall Length Various
- Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1612U
- Zoro # G5269400
- UPC # 838780001302
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Length | Various |
Socket Size Range | 5/16" to 1" |
Sizes Included | 3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",1-15/16",2" |
Details
Measurement Type | SAE |
Number of Pieces | 12 |
Item | Standard Length Universal Set |
Sockets Included | Yes |
Std. Socket Point Styles Included | 12 |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Ratchets Included | None |
Features | Set contains 12 Point Universal sizes 5/16" to 1"; Set Contains 12 Pieces; 3/8" Dr. 12 Pc. 12 Point Std; Fractional Univ. Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only).Set contains 12 Point Universal sizes 5/16" to 1"; Set Contains 12 Pieces; 3/8" Dr. 12 Pc. 12 Point Std; Fractional Univ. Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only). |
Product Type | Socket Set,3/8"D,12pt.,SEA |
Description
Socket Set,3/8 In.D,12pt.,SEA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 3" Light Duty Portable Vise with Clamp-On Stationary Base (150)
- KRAFT TOOL Coarse Cell Red Rubber Float, 8" x 4 (PL374)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Plug Tap (DWT60748)
- HHIP 1/4-1-3/8" High Speed Steel Step Drill With 10 Steps (5000-0017)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, Metric, 10 pcs (1210UM)
- GREY PNEUMATIC 1/2" Drive Standard Length Universal Set, Metric, 13 pcs (1313UM)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, Metric (1610UM)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, 12 pcs (1212U)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Universal Set, Metric, 10 pcs (1210UMSD)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, 12 pcs (1212UD)
- Grey Pneumatic Sockets & Ratchets