Shop All Universal Socket Sets
Grey Pneumatic
3/8" Drive Standard Length Universal Set, Metric, 10 pcs
Mfr # 1210UM
Zoro # G5269601
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 10
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1210UM
- Zoro # G5269601
- UPC # 838780000084
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Sizes Included | 10mm, 11mm, 12mm,13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Length | Various |
Socket Size Range | 10mm to 19mm |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 10 |
Item | Standard Length Universal Set |
System of Measurement | Metric |
Features | Set contains 6 Point Universal sizes 10mm to 19mm; Set Contains 10 Pieces; 3/8" Drive 10 Piece Universal Metric Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only). |
Ratchets Included | None |
Impact Rated | No |
Std. Socket Point Styles Included | 6 |
Tether Capable | Not Tether Capable |
Number of Points | 6 |
Sockets Included | Yes |
Product Type | Universal Socket Set,3/8"D,10pcs. |
Description
Universal Socket Set,3/8 In.D,10pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2000 N Max, M10, cylindrical, external thread both ends (K0566.05003055)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- OSG End Mill, Carbide, WXL, 3/32, 2FL, Ball End (36900911)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-53MM)
- GREY PNEUMATIC 1/2" Drive Standard Length Universal Set, Metric, 13 pcs (1313UM)
- GREY PNEUMATIC 1/4" Drive Universal Set, Metric, 12 pcs (9712UMG)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, 12 pcs (1212UD)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, Metric (1610UM)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Universal Set, Metric, 10 pcs (1210UMSD)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, SAE, 12 pcs (1612U)
- CAPRI TOOLS 1/2 in Drive Universal Impact Socket Set, SAE, 9 pcs (5-5390)
- Grey Pneumatic Sockets & Ratchets